NITTO KOHKI Small Coupler Socket (for Panel Mounting With Tube Fitter)

Sebelum PPN:
Rp389.900 - Rp399.900
Spesifikasi
Pressure resistance1.1MPa [11kgf/cm2)
Installation ShapeWith tube fitter
Fluidair
Material (Seal)Nitrile rubber
Valve StructureWith valve
Connection MethodOne touch type
Socket or Plugsocket
Dimension Hs (mm)Hex 17
Maximum Working Pressure (MPa)0.7
Operating Temperature Range (°С)-5 to +60
Body MaterialBrass (chrome plating, nickel plating)
Dimension D (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light weight, miniaturization.Compact type sleeve outer shape 18 mm.One touch connection.UseableFor low pressure, light weight, small size, pneumatic pressure, for physics and chemistry equipment piping

Ulasan Produk

Tidak ada ulasan