NITTO KOHKI Small Coupler Plug (With Tube Fitter)

Sebelum PPN:
Rp139.900 - Rp169.900
Spesifikasi
Fluidair
Material (Seal)Nitrile rubber
Pressure resistance1.1MPa [11kgf/cm2)
Socket or Plugplug
Connection MethodOne touch type
Valve StructureNo valve
Installation ShapeWith tube fitter
Body MaterialBrass (chrome plating, nickel plating)
Dimension Bp (mm)4
Dimension C (mm)15.2
Dimension Hp (mm)Hex 16
Maximum Working Pressure (MPa)0.7
Operating Temperature Range (°С)-5 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Light weight, miniaturization.Compact type sleeve outer shape 16 mm.One touch connection.UseableFor low pressure, light weight, small size, pneumatic pressure, for physics and chemistry equipment piping

Ulasan Produk

Tidak ada ulasan