NITTO KOHKI Super Coupler Socket (for Panel Mounting With Tube Fitter)

Sebelum PPN:
Rp299.900 - Rp319.900
Spesifikasi
Connection MethodOne touch type
Dimension Hs (mm)Hex 17
Fluidair
Installation ShapeWith tube fitter
Material (Seal)Nitrile rubber
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-5 to +60
Pressure resistance1.5MPa [15kgf/cm2)
Socket or Plugsocket
Valve StructureWith valve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design. Excellent operability with one touch connection.UseableFor low pressure, light weight, for small air piping

Ulasan Produk

Tidak ada ulasan