NITTO KOHKI Super Coupler Plug (With Tube Fitter)

Sebelum PPN:
Rp109.900 - Rp169.900
Spesifikasi
Pressure resistance1.5MPa [15kgf/cm2)
Connection MethodOne touch type
Material (Seal)Nitrile rubber
Valve StructureNo valve
Socket or Plugplug
Installation ShapeWith tube fitter
Fluidair
Body MaterialSteel (chrome plating), aluminum, brass (nickel plating)
Dimension Bp (mm)6
Dimension C (mm)15
Dimension D (mm)18.5
Dimension Hp (mm)Hex 17
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-5 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design. Excellent operability with one touch connection.UseableFor low pressure, light weight, for small air piping

Ulasan Produk

Tidak ada ulasan