NITTO KOHKI Mold Coupler Socket (for Hose Installation)

Sebelum PPN:
Rp369.900 - Rp379.900
Spesifikasi
Installation ShapeFor hose mounting
Valve StructureWith valve
Material (Seal)Nitrile rubber
FluidWater, hot oil
Pressure resistance1.5MPa [15kgf/cm2)
Dimension A (mm)29
Dimension C (mm)21
Dimension Ls (mm)52
Dimension N (mm)16.8
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body Materialbrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Space saving design that can also be used for molds with narrow water spacing. Socket is a long sleeve system. It can be detached with the plug embedded in the mold.UseableFor low pressure, general purpose type, mold cooling water inlet

Ulasan Produk

Tidak ada ulasan