NITTO KOHKI Micro Coupler Socket (With Tube Fitter)

Sebelum PPN:
Rp289.900 - Rp359.900
Spesifikasi
Material (Seal)Nitrile rubber
Vacuum Utility CompatibilityOnly when connected 53.0kPa [400mmHg)
Connection MethodOne touch type
Socket or Plugsocket
Fluidair
Pressure resistance1.5MPa [15kgf/cm2)
Valve StructureWith valve
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60
Body MaterialBrass (plating treatment)
Dimension D (mm)9.5
Minimum Cross Section Area (mm²)4.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When the socket and plug are separated, fluid flows out from the plug side piping. Please be careful when the fluid used is water.
Feature
Small, lightweight type with sleeve outer shape 9.5 mm.  .Just push in one-touch connection. . Tube fitter type further smooth piping is possible.UseableFor low pressure, for pneumatic control equipment piping

Ulasan Produk

Tidak ada ulasan