NITTO KOHKI Dusta Coupler

Sebelum PPN:
Rp629.900
Spesifikasi
Installation ShapeNut (with spring)
Material (Seal)Nitrile rubber
Sizephi 6.5 x phi 10
Socket or Plugsocket
ValveYes
Dimension A (mm)90
Dimension B (mm)5.3
Dimension H (mm)40.5
Dimension Hs (mm)Hex 17
Dimension L (mm)176.9
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-5 to +60
Body MaterialBody / Aluminium, Coupler / Steel
Dimensions t (mm)Hex 19
TRUSCO Number113-3667

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Coupler, duster, swivel 3 people alone! Duster work can be done without removing the tool! Built-in compact duster function for high-cabin. Dust work can be done with the tool connected, improving workability. The ball bearing type swivel mecha

Ulasan Produk

Tidak ada ulasan

Halaman Terkait