NITTO KOHKI Micro Coupler Plug (for Female Thread Mounting) (Kopler)

Sebelum PPN:
Rp36.900 - Rp199.900
Spesifikasi
Pressure resistance1.5MPa [15kgf/cm2)
FluidAir, water
Connection MethodOne touch type
Valve StructureNo valve
Socket or Plugplug
Dimension Bp (mm)2.5
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compact size with outer diameter phi 9.5 mm while providing a socket with a valve.  . Just push in one-touch connection. . Space saving design suitable for piping work in limited space. The body is made of brass made of chromium plating and has

Ulasan Produk

Tidak ada ulasan

Halaman Terkait