NITTO KOHKI Micro Coupler Socket (for Tube Mounting)

Sebelum PPN:
Rp249.900 - Rp619.900
Spesifikasi
Pressure resistance1.5MPa [15kgf/cm2)
Installation ShapeFor tube mounting
Valve StructureWith valve
Material (Seal)Nitrile rubber
Connection MethodOne touch type
FluidAir, water
Dimension A (mm)8
Dimension D (mm)9.5
Dimension Ls (mm)27.5
Maximum Working Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When the socket and plug are separated, fluid flows out from the plug side piping. Please be careful when the fluid used is water.
Feature
Small, lightweight type with sleeve outer shape 9.5 mm. One touch connection.UseableFor low pressure, for pneumatic control equipment piping

Ulasan Produk

Tidak ada ulasan