NITTO KOHKI Micro Coupler Plug (for Mounting L Type Hose)

Sebelum PPN:
Rp92.900
Spesifikasi
Material (Seal)Nitrile rubber
Installation ShapeHose nipple (L type)
Pressure resistance1.5MPa [15kgf/cm2)
Socket or Plugplug
Vacuum Utility CompatibilityOnly when connected 53.0kPa [400mmHg)
Connection MethodOne touch type
Valve StructureNo valve
FluidAir, water
Compatible Tube Inner Diameter (mm)4
Dimension A (mm)8
Dimension Bp (mm)2.5
Dimension C (mm)17.5
Dimension Lp (mm)22.5
Dimensions Bs (mm)2.5
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body MaterialBrass (chrome plating)
Dimensions t (mm)4.8
TRUSCO Number113-2971

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Small size with outer diameter phi 9.5 mm while providing socket with valve. Just push in one-touch connection. Space saving design suitable for piping work in limited space. The body is made of brass made of chromium plating and has excellent

Ulasan Produk

Tidak ada ulasan