NITTO KOHKI Mold Coupler Socket (for Female Thread Mounting)

Sebelum PPN:
Rp259.900 - Rp269.900
Spesifikasi
Material (Seal)Nitrile rubber
FluidWater, hot oil
TypeGeneral purpose type, mold cooling water outlet fitting
Valve StructureWith valve
Pressure resistance1.5MPa [15kgf/cm2)
Installation ShapeFor female thread mounting
Socket or Plugsocket
Dimension A (mm)29
Dimension B (mm)6
Dimension N (mm)16.8
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to 80
Body Materialbrass
Dimension D (mm)21
Dimensions d (mm)Ø 18.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Fluid flow direction: Fluid can flow from either socket side or plug side.

- Vacuum application compatibility: It can not be used for vacuum application both when single unit and when connecting.
Feature
Mold exchanging single thoroughly pursue! It is strong against rust, abundant variations.

Ulasan Produk

Tidak ada ulasan