NITTO KOHKI High Coupler Ace Socket (for Urethane Hose Installation)

Sebelum PPN:
Rp119.900
Spesifikasi
Valve StructureWith valve
FluidAir, water
Installation ShapeFor urethane hose installation
Pressure resistance2.0MPa [20kgf/cm2)
Connection MethodOne touch type
Material (Seal)Nitrile rubber
Socket or Plugsocket
Body MaterialEngineering plastics
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Smooth piping with one-fourth lightweight metal and one-touch connection.UseableFor low pressure, light weight, for auto piping with automatic lock function

Ulasan Produk

Tidak ada ulasan

Halaman Terkait