NITTO KOHKI High Coupler Ace Plug (for Female Thread Mounting)

Sebelum PPN:
Rp34.900
Spesifikasi
Material (Seal)Nitrile rubber
Installation ShapeFor female thread mounting
Valve StructureNo valve
FluidAir, water
Pressure resistance1.5MPa [15kgf/cm2)
Connection MethodOne touch type
Socket or Plugplug
Dimension BD (mm)7.4
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +60
Body MaterialEngineering plastics

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Smooth piping with one-fourth lightweight metal and one-touch connection.UseableFor low pressure, lightweight, for air piping

Ulasan Produk

Tidak ada ulasan