NITTO KOHKI Hi Coupler 200 Socket (for Male Screw Mounting)

Sebelum PPN:
Rp129.900 - Rp149.900
Spesifikasi
Connection MethodOne touch type
Installation ShapeFemale thread
Material (Seal)Nitrile rubber
Fluidair
Pressure resistance2.0MPa [20kgf/cm2)
Socket or Plugsocket
Valve StructureWith valve
Maximum Working Pressure (MPa)1.5
Operating Temperature Range (°С)-5 to +60
Body MaterialSteel (chrome plating)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy and reliable connection with one touch! Large flow type! End face packing method adopted. Excellent operability is achieved.Just push the plug into the socket, easy and reliable connection.Reduced connection time, improved efficiency! Adop

Ulasan Produk

Tidak ada ulasan