NITTO KOHKI Super Coupler Socket (for Male Screw Mounting)

Sebelum PPN:
Rp159.900
Spesifikasi
Socket or Plugsocket
Fluidair
Material (Seal)Nitrile rubber
Connection MethodOne touch type
Installation ShapeFemale thread
Operating Temperature Range-20 to +80℃
ValveYes
Maximum Working Pressure1.0MPa
Screw DiameterRc1/4
Body MaterialSteel, Aluminium
TRUSCO Number113-2920

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design makes it a best match with hand tools! Excellent operability with one touch connection. Lightweight design suitable for hand connectivity of hand tool.Aluminum is adopted as a part of the body material for weight saving.

Ulasan Produk

Tidak ada ulasan