NITTO KOHKI Super Coupler Plug (for Hose Mounting)

Sebelum PPN:
Rp43.900
Spesifikasi
ValveNothing
Socket or Plugplug
Fluidair
Installation Shapehose nipple
Size1/4
Connection MethodOne touch type
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body MaterialSteel, Aluminium
Dimensions t (mm)8.5
TRUSCO Number113-2482

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design makes it a best match with hand tools! Excellent operability with one touch connection. Lightweight design suitable for hand connectivity of hand tool.Aluminum is adopted as a part of the body material for weight saving.

Ulasan Produk

Tidak ada ulasan