NITTO KOHKI Super Coupler Plug (for Male Screw Mounting) (Kopler)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp43.900
Spesifikasi
Screw DiameterG1/4(PF1/4)
Operating Temperature Range-20 to +80℃
Fluidair
Material (Seal)Nitrile rubber
Maximum Working Pressure1.0MPa
ValveNothing
Installation ShapeFemale thread (parallel thread)
Socket or Plugplug
Connection MethodOne touch type
Body MaterialSteel, Aluminium
TRUSCO Number113-2911

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design makes it a best match with hand tools! Excellent operability with one touch connection. Lightweight design suitable for hand connectivity of hand tool.Aluminum is adopted as a part of the body material for weight saving.

Ulasan Produk

Halaman Terkait