NITTO KOHKI Super Coupler Plug (for Urethane Hose Installation)

Sebelum PPN:
Rp77.900
Spesifikasi
Valve StructureOne-way opening / closing type
Installation Shapenut
Connection MethodOne touch type
Socket or Plugplug
Fluidair
ValveNothing
Dimension A (mm)17
Dimension Bp (mm)6
Dimension C (mm)15
Dimension H (mm)Hex 17
Dimension Lp (mm)38.5
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body MaterialSteel, Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight design makes it a best match with hand tools! Excellent operability with one touch connection. Lightweight design suitable for hand connectivity of hand tool.Aluminum is adopted as a part of the body material for weight saving.Useab

Ulasan Produk

Tidak ada ulasan