NITTO KOHKI Hi Coupler Plug (for Hose Mounting) Made Of Brass

Sebelum PPN:
Rp56.900 - Rp98.900
Spesifikasi
Material (Seal)Nitrile rubber
Valve StructureNo valve
Socket or Plugplug
Installation Shapehose nipple
Fluidwater
Dimension BD (mm)7.5
Dimension C (mm)20
Maximum Working Pressure (MPa)1
Operating Temperature Range (°С)-20 to +80
Body Materialbrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a coupler excellent in versatility from air piping in the factory to hose connection of pneumatic tool. Steel for air, brass for water, stainless steel is suitable. However, please note that plug side fluid flows out when separating. Impr

Ulasan Produk

Tidak ada ulasan