OLFA Cutter Knife for Leather (Pisau Cutter)

Sebelum PPN:
Rp109.900
Spesifikasi
Total Length (mm)160
Blade Width (mm)43
Blade Length (mm)43
Blade Thickness (mm)0.6
Blade MaterialsAlloy Tool Steel
AccessoriesNone
Grip MaterialABS Resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting edge type leather which can be used for a wide range of applications, such as cutting, cutting, scraping, peeling, scraping and the like. Especially for leather and resin sheet cut. Blade width 43 mm.
Warning
OLFA blades are extremely sharp. Handle with care. Wear safety goggles. Always be alert and attentive when using a cutter or knife. Take the time to fully learn the correct use and limitations of any cutter. Never assume that you know how to properly use a knife. Store knives and blades in a safe place. Keep out of reach of children

Ulasan Produk

Tidak ada ulasan

Halaman Terkait