TOGI Interface (Tinta Printer)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Foot Width SizeEEE
Pressure Resistant Load10±0.1kN
ColorBlack with Yellow Sole
Upper Materialscowhide + mesh
Toe Box MaterialsWide ACM Resin
Electric Resistance Value1.0x10<SUP>5-8</SUP>Ω (23° C C3)
Shoe Sole MaterialsSX high functional resin + 2-layer SX rubber(SX 3 layer bottom F sole)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The terminal block and the connector are connected on the circuit board and has no risk of wiring error.
-Inscripted in correspondence with the terminal number of each company PLC.
-Screw Type 7mm Pitch Terminal Block
Warning
-M: MITSUBISHI ELECTRIC CORPORATION, O: OMRON CORPORATION, K: KEYENCE CORPORATION. Some PLCs may not correspond. Contact the manufacturer for KEYENCE cables.

Ulasan Produk

Tidak ada ulasan