Nansin Resin Transporter Silent Master (with Brake) (Troli Lipat)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Load Capacity150daN
Brake/StopperThere
CasterNoisy caster, 2 free castersx2 fixed castersx2
Noise ReductionThere
Material (Wheel-Metal Compatibleting)Gray rubber, steel
Materialresin
BrakeWith large foot brake
Cargo Bed Dimensions (Depth)720mm
Floor Level146mm
Handle Height860mm
Loading Surface Dimensions715x460mm
Pallet Dimensions (Width)465mm
Typefolding
Wheel Diameter (mm)100φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Noisy caster that enabled smooth running of the threat quietness which cleared below the noise environmental standard value (40 db). The operating force is half of conventional.Durable and unusable steel fittings used.The gray rubber wheel has

Ulasan Produk

Tidak ada ulasan

Halaman Terkait