Nansin Resin Transport Vehicle Silent Master (with Brake and Corner Bumper) (Troli Lipat)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Materialresin
Typefolding
Material (Wheel-Metal Compatibleting)Gray rubber, steel
Load Capacity300daN
Floor Level200mm
BrakeWith large foot brake
Brake/StopperThere
Cargo Bed Dimensions (Depth)900mm
CasterNoisy caster, 2 free castersx2 fixed castersx2
Handle Height852mm
Loading Surface Dimensions900x600mm
Noise ReductionThere
Pallet Dimensions (Width)600mm
Wheel Diameter (mm)125φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Noisy caster that enabled smooth running of the threat quietness which cleared below the noise environmental standard value (40 db). The operating force is half of conventional.Durable and unusable steel fittings used.The gray rubber wheel has

Ulasan Produk

Tidak ada ulasan