FYH UCHA Hanger Type (Cylindrical Hole)

Sebelum PPN:
Rp689.900
Spesifikasi
Shaft Diameter dØ 30mm
Dimension H219mm
Compatible Grease Nipple201 to 210: A-1 / 4-28 UNF, 211 to 215: A-PT 1/8
Type(Bearing housing) standard product, (bearing) triple sealed product
Dimension H1103mm
ShapeHanger type
Dimension B38.1mm
FormUCHA-L3
Dimension L78mm
Dimension NPF3/4mm
Dimension A (mm)40
Dimensions h64mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a bearing unit combining a bearing and a bearing box provided with pipe parallel threads on one side. The bearing box is designed to be compact, and it is suspended with a steel pipe or the like and attached to the machine body.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait