FYH SBPTH Steel Plate Made Frame Take-Up Type (Cylindrical Hole) (Take-Up Bearing)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Type(Bearing box) Steel plate, (bearing) Standard item
Dimension J225mm
Dimension J75mm (+/- 0.7)
FormSBPTH
Dimension L210mm
Dimension L1220mm
ShapeSteel plate with frame take-up type
Shaft Diameter dØ 20mm
Dimension N9mm
Dimension J1117mm (+/- 0.7)
Dimension A (mm)27
Dimensions h135mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a unit product combining steel plate made-up type unit, steel plate frame, adjusting bolt and others. By moving the bearing box in the radial direction by the adjustment bolt attached to the unit, the support position of the shaft center

Ulasan Produk

Tidak ada ulasan