Panduit Hinged Type Duct Type Horizontal Cable Management Panel Surface Duct 2 U

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions (VeticalxHorizontalxHeight)93.7x482.6x88.9mm
Slit Width18mm
Service Spaceindoor
Depth81mm
MaterialABS, PVC, synthetic resin
Capacity33 CAT 6 A, 48 CAT 6, 72 CAT 5 E, 192 Fibers
Operating Temperature Range-10 to 60°C
Set ContentsFour M6 screws, four inch screws
TRUSCO Number828-6006

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
You can clean up the cabling inside the rack. It can be mounted on a 19-inch rack. Hinged cover is removable, up and down, left and right.UsableTo accommodate cables in the rack

Ulasan Produk

Tidak ada ulasan

Halaman Terkait