Panduit Cat 6 A Rosette Box Kit with Shutter

Sebelum PPN:
Rp449.900
Spesifikasi
Insulator Outer DiameterMaximum φ 1.52mm
ColorWhite
Number of Ports1
Service Spaceindoor
Operating Temperature Range-10 to 60°C
TypeCAT6A
Covering Outer Diameterφ 5.08 to 8.38mm
TRUSCO Number836-8108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It becomes a modular jack built-in kit. Jack has a dustproof function as it has a shutter. Since the structure of the shutter is an extrusion type, it is easy to connect and disconnect the LAN cable. It improved the structure of the cover, makin

Ulasan Produk

Tidak ada ulasan