Panduit Numeral Marker Tape Set

Sebelum PPN:
Rp1.699.900
Spesifikasi
Materialpolyester
Service Spaceindoor
Length (m)2.4
Length (mm)5.59
Operating Temperature Range (°C)-40 to 121
TRUSCO Number836-1097

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tapes 0 to 9 are each one kit (10 volumes in total), one storage holder. It is economical as it can take out only the necessary length and cut it. You can cut the tape just by pressing the cover.UsableDisplay and identification of cables and ot

Ulasan Produk

Tidak ada ulasan

Halaman Terkait