Panduit Fastener Umbrella Type Fur Tree Mount

Sebelum PPN:
Rp8.599.900
Spesifikasi
Service SpaceIndoor, high temperature
Maximum Attachment Panel Thickness1.0 to 16.0mm
Colorblack
MaterialWeather resistant nylon 66
Height(From panel) 7.6mm
Operating Temperature Range-60 to 85°C
Band width7.6mm
Mounting Hole Diameter8.8 to 9.3φ mm
TRUSCO Number100-5753

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Installation is easy with one push.The design of the amperella (umbrella) type prevents the invasion of dust and moisture.Because the occupied area is small, it can be attached to the edge of the panel or some curved part. After installation 36

Ulasan Produk

Tidak ada ulasan