Panduit Push-In Type Fixing Tool Natural

Sebelum PPN:
Rp2.599.900
Spesifikasi
MaterialNylon 66
Operating Temperature Range-60 to 85°C
Compatible Band Width2.3 to 4.8mm
Fixing MethodPushed in
Colornatural
Service Spaceindoor
Width(Wing width) 18mm
Height6.1mm
Length15.4mm
TRUSCO Number825-7384

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a push-in type fixture in the form of a timer. It is suitable when you need to fix firmly, such as the installation location vibrating. Even if the panel is thin it can be fixed firmly.UsableFixing the binding band.

Ulasan Produk

Tidak ada ulasan