Panduit Free Bush without Slit Roll Type Weather Resistance Black

Sebelum PPN:
Rp1.599.900
Spesifikasi
Service SpaceOutdoors
Colorblack
Height (mm)5.7
Length (m)30.48
MaterialWeatherproof polyethylene
Operating Temperature Range (°C)-40 to 50
Plate Thickness (mm)2.5 to 3.7
TRUSCO Number814-6669
Width (mm)5.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
There is a possibility that this product has a joint.
Feature
Because it is flexible, it can be securely attached to the mounting panel. Since it is long, it can cut with the necessary length and it will not be wasted. Since it is an inlay method, it can be installed easily. Because of its trapezoidal shap

Ulasan Produk

Tidak ada ulasan