Panduit With Universal Bush Slit Roll Type Flame Retardant White

Sebelum PPN:
Rp1.599.900 - Rp1.899.900
Spesifikasi
ColorWhite
Service Spaceindoor
MaterialFlame retardant polyethylene
Length (m)30.48
Operating Temperature Range (°C)-20 to 75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
There is a possibility that this product has a joint.
Feature
Because it is flexible, it can be securely attached to the mounting panel. Since it has slits, it is easy to use even where it is curved. Since it is long, it can cut with the necessary length and it will not be wasted. Since it is an inlay meth

Ulasan Produk

Tidak ada ulasan