Panduit Free Bush Groove Flat Type Flame Retardant White

Sebelum PPN:
Rp2.699.900 - Rp3.499.900
Spesifikasi
Service Spaceindoor
MaterialFlame retardant nylon 66
Length (m)0.323
Operating Temperature Range (°C)-40 to 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it is an inlay method, it can be installed easily. It can also be fixed with an adhesive. It is ideal for protecting cables passing through panels, chassis, etc. It is a flame retardant type.UsableCable protection.

Ulasan Produk

Tidak ada ulasan