Panduit Flexible Bush (with Adhesive Roll Type)

Sebelum PPN:
Rp1.099.900 - Rp1.799.900
Spesifikasi
Length (m)30.48
MaterialPolyethylene (PE)
Operating Temperature Limits (°C)-40 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Adhesive is attached inside so adhesive is unnecessary. It can be installed and removed many times, even if burrs are out, you can easily install. Since it is in the form of a reel, it can be cut with the necessary length, so it will not be wast

Ulasan Produk

Tidak ada ulasan