Panduit Net Tube Standard Type Black

Sebelum PPN:
Rp9.399.900
Spesifikasi
CharacteristicsLightweight, durable
Colorblack
Materialpolyethylene terephthalate
Length (m)152.4
Max. Bundle Diameter (φ mm)19.1
Operating Temperature Range (°C)-70 to 125
Outer Diameter (mm)12.7
TRUSCO Number828-1661

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Prevent wear of wires, wires and tubes. It is lightweight but excellent in durability. The mesh shape prevents heat and moisture from accumulating inside.UsablePrevent wear of cables and others

Ulasan Produk

Tidak ada ulasan

Halaman Terkait