Panduit Heat Shrinkable Tube with Adhesive Shrinkage Ratio 4: 1 Standard Type

Sebelum PPN:
Rp2.199.900 - Rp10.999.900
Spesifikasi
CharacteristicsFlexibility
Colorblack
Operating Temperature Range-55 to 110°C
Shrinkage Temperature121°C
Length1219mm
MIL StandardAMS-DTL-23053
MaterialPolyolefin with adhesive
Shrinking Ratio25%
Withstand Voltage600V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a heat shrinkable tube excellent in flexibility with an adhesive attached to the inner wall to protect the product from moisture and corrosion. It is suitable for protection of uneven products. It has a high shrinkage ratio and is useful f

Ulasan Produk

Tidak ada ulasan