Panduit Heat Shrink Cable Sleeve with Adhesive Material Shrinkage Ratio 3:1 Small Pack (Selongsong Bakar/Selongsong Susut Panas)

Sebelum PPN:
Rp259.900 - Rp309.900
Spesifikasi
Operating Temperature Range-55 to 110°C
CharacteristicsFlexibility
Colorblack
Length152mm
Shrinking Ratio33%
Shrinking Temperature Start121°C
Withstand Voltage600V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a heat shrinkable tube excellent in flexibility with an adhesive attached to the inner wall to protect the product from moisture and corrosion. It is suitable for protecting products with many irregularities. It has a high shrinkage ratio

Ulasan Produk

Tidak ada ulasan

Halaman Terkait