Panduit Straps Nylon Banding Band Weather Resistance Black

Sebelum PPN:
Rp8.299.900
Spesifikasi
Maximum Bundle Diameter102φ mm
Thickness1.7mm
Operating Temperature Range-60 to 85°C
Width7.6mm
Colorblack
Service SpaceIndoor and outdoor
CharacteristicsWeather resistance, UV resistance
Length376mm
MaterialWeather resistant nylon 66
TRUSCO Number818-0438
Tensile Strength534N

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The head and binding band are formed in two-body molding. It can be removed before it is completely tightened. Weather resistant Nylon 66 made outstanding in UV resistance and can be used outdoors.UsableUnity of cable.

Ulasan Produk

Tidak ada ulasan