Panduit Long Full Coating Metal Band I Series

Sebelum PPN:
Rp2.399.900 - Rp3.199.900
Spesifikasi
Recommended Compatible ToolBT2HT
MaterialSUS 316 epoxy polyester
Colorblack
Service SpaceIndoor, outdoor use
Length (m)25
Minimum bundling Diameter (mm)26
Operating Temperature Limits (°C)-80 to 538
Thickness (mm)0.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is suitable for use in harsh environments. Since it is coated with epoxy polyester over the entire surface, it does not damage the bundle. It is suitable for use in signs and signals, oil & gas, industrial markets. The edge is safe as it is c

Ulasan Produk

Tidak ada ulasan