Panduit Inline Thai Weather Resistance

Sebelum PPN:
Rp1.299.900
Spesifikasi
CharacteristicsWeather resistance
Standard Values of Loop Tensile Strength552N [56.3kgf]
ColorRed
Dimension A (mm)358
Dimension B8.9mm
Dimension E14.1mm
Dimension F20.8mm
Dimensions D(ɸmm)7.6mm
Dimensions c1.7mm
MaterialWeather resistant nylon (with color)
Maximum Bundle Diameter100φ mm
Recommended Compatible ToolGTH, PTH
TRUSCO Number438-2269

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The inline binding band has a serration on the outside, and a binding band is inserted from the side to the head.Therefore, you can bind a large bundle of wire close to a true circle.

Ulasan Produk

Tidak ada ulasan