Panduit Push-In Type Nylon Banding Band Natural

Sebelum PPN:
Rp3.299.900
Spesifikasi
Tensile Strength222N
Width4.8mm
MaterialNylon 66
Maximum Bundle Diameter44φ mm
Service Spaceindoor
Panel ThicknessUp to 2.7mm
Operating Temperature Range-60 to 85°C
Colornatural
Length198mm
Mounting Hole Diameter6.4 mm
TRUSCO Number828-1636
Thickness1.3mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Mounting on the panel can be done simply by pushing the head of the binding band into the mounting hole. By the constant tightening effect by the wing, stable and reliable fixing is possible.UsableCable binding and fixing

Ulasan Produk

Tidak ada ulasan