Panduit L-Shaped Hole Fixture M3 Screwed (Dudukan Lubang Bentuk-L)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Compatible Band Width2.3 to 4.8mm
Dimension(Distance from the wall) 7.6mm
Fixing MethodM3 screw
Operating Temperature Range-60 to 85°C
Service Spaceindoor
Dimensions (VeticalxHorizontalxHeight)19.1x17.8x27.5mm
Colornatural
MaterialNylon 66
TRUSCO Number497-3585

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is possible to pass a bundle through a hole hole ofφ 22mm or more and fix it by separating the bundle from the wall. It can be fixed away from the wall so it will not hurt the cable. The fixing method is screwed.UsableRetain and fix the cabl

Ulasan Produk

Tidak ada ulasan