PATLITE Streamlined Rotary Light

Sebelum PPN:
Rp1.199.900
Spesifikasi
LED Module ColorPurple
Current1.8A
Outer Dimension169x120x129mm
Rated VoltageDC 12V
Cord Length6m
Light Bulb12V/23W (glass sphere shape S 25, mouthpiece BA 15 S)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stop indicator for National Public Safety Commission approval indicator It is 360 ° rotating flash around the whole circumstance, it demonstrates its effect under bad conditions. Because it is a self-luminous type, it can be confirmed from a distance of over 350 m in the daytime, over 2 km at night, a reflection type stop sign board Lighter visibility than the cigarette lighter socket It only plugs into the cigarette lighter because of the cord connection, there is no left behind, small and lightweight Designed for excellent storage and storage spare ball
Warning
Indent 1-2 Weeks

Ulasan Produk

Tidak ada ulasan

Halaman Terkait