PATLITE LED Signal Light (Lampu Peringatan / Lampu Indikator)

Sebelum PPN:
Rp999.900
Spesifikasi
Built-in LED LampRed
ColorRed
Depth (mm)56
Emission ColorRed
Glove MaterialPolycarbonate (PC)
Height (mm)61
Lens ColorRed
Power Consumption (W)0.7
Power Supply (V)DC24
Protection GradeIP65
Rated Current (mA) 26
Rated Voltage (V)DC24
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Indent 1-2 Weeks
Feature
- Long-lasting LED’s greatly reduce maintenance costs.- Indoors allows upright, inverted, and sideways installation; outdoors allows upright installation only.- Main Body is made of impact and heat-resistant ABS resin.- Dome lens is made of supe

Ulasan Produk

Tidak ada ulasan

Halaman Terkait