PATLITE Warning Light Revolving with Dual-Face Reflector Flash (Lampu Rotari)

Sebelum PPN:
Rp949.900
Spesifikasi
LED Module ColorRed
Flashing Rate170fpm
Mounting Hole3- ø5mm
Wire Entry Holeø70mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Indent 1-2 Weeks
Feature
- Extended product lifespan by using vibration-resistance and reliable operation, even under a severely cold environment (-30°C).- Main body is made of a melamine baked finish with a corrosion-proof stainless steel (SUS 304) lens mounting fixtur

Ulasan Produk

Tidak ada ulasan