PATLITE Warning Light Compact LED Revolving (Lampu Rotari)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Rated VoltageDC 24V
LED Module ColorRed
Current Consumption0.16A
Operating Voltage Range21.6V-26.4V DC
Operating Ambient HumidityLess than 90 % (No condensation)
Operating Ambient Temperature-10 °C to + 50 °C
Rated Power Consumption4.0W or less
Storage Ambient Temperature-10 °C to + 50 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Indent 1-2 Weeks
Feature
- Colors available in Red, Amber, Green and Blue.- Built-in alarm (single-tone, 90dB at 1m) that sounds with the operating light.- Uses a compact motor that provides high durability and energy-efficiency.- Maintenance-free with super-bright, lon

Ulasan Produk

Tidak ada ulasan

Halaman Terkait