PATLITE Signal Horn

Rating:
100% of 100
(1)
Sebelum PPN:
Rp999.900 - Rp1.399.900
Spesifikasi
Maximum Panel Thickness7mm
Dimension Min-Max27.5-4.0mm
Operating Temperature Range-10 ±60°C (RH 85% or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Indent 1-2 Weeks.
Feature
- Built-in Alarm with an audible sound of up to 90dB (at 1m*1).
- Has two selectable alarm sound patterns.
- Three Types to choose from; Standard (BM), High Volume (BM-H), Drip-proof (BM-D).
- Body is compact and lightweight (100g).
- The 24V type is compatible with NPN and PNP inputs.
- Has the CE mark and conforms to the requirements for the EC directive (For AC/DC 24V only).

Ulasan Produk

Halaman Terkait