Canon PowerShot PS-SX720

Sebelum PPN:
Rp4.200.000
Spesifikasi
ColorRed
TypeCompact digital still camera with built-in flash, 40x Optical, 4x Digital and 160x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-13L
Dimension4.32 x 2.51 x 1.41 in. / 109.7 x 63.8 x 35.7mm
LensTTL Autofocus, Manual focus, 40x optical zoom, 4.3 (W)- 172.0 (T) mm (35mm film equivalent: 24-960mm)
Effective PixelsApprox. 21.1 Megapixels
Image Sensor1/2.3-inch CMOS
Recording PixelsStill Images: 1) 16:9 - Large: 5184 x 2912; Medium 1: 3648 x 2048; Medium 2: 1920 x 1080; Small: 640 x 360 2) 3:2 - Large: 5184 x 3456; Medium 1: 3648 x 2432; Medium 2: 2048 x 1368; Small: 640 x 424 3) 4:3 - Large: 5184 x 3888; Medium 1: 3648 x 2736; Medium 2: 2048 x 1536; Medium: 2592 x 1944; Small: 640 x 480 4) 1:1 - Large: 3888 x 3888; Medium 1: 2736 x 2736; Medium 2: 1536 x 1536; Small: 480 x 480 Videos: Full HD 1920 x 1280: 59.94 fps / 29.97 fps HD 1280 x 720: 29.97 fps 640 x 480: 29.97 fps
Reff CodePS-SX720R

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan