Canon PowerShot PS-SX620

Sebelum PPN:
Rp3.300.000
Spesifikasi
TypeCompact digital still camera with built-in flash, 25x Optical, 4x Digital and 100x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-13L
Dimension3.81 x 2.24 x 1.10 in./96.9 x 56.9 x 27.9mm
LensTTL Autofocus, 25x optical zoom, 4.5 (W) - 112.5 (T) mm (35mm film equivalent: 25-625mm)
Image Sensor1/2.3-inch CMOS
Effective PixelsApprox. 20.2 Megapixels
Recording PixelsStill Images: 1) 16:9 - Large: 5184 x 2912; Medium 1: 3648 x 2048; Medium 2: 1920 x 1080; Small: 640 x 360 2) 3:2 - Large: 5184 x 3456; Medium 1: 3648 x 2432; Medium 2: 2048 x 1368; Small: 640 x 424 3) 4:3 - Large: 5184 x 3888; Medium 1: 3648 x 2736; Medium 2: 2048 x 1536; Medium: 2592 x 1944; Small: 640 x 480 4) 1:1 - Large: 3888 x 3888; Medium 1: 2736 x 2736; Medium 2: 1536 x 1536; Small: 480 x 480 Videos: Full HD 1920 x 1280: 29.97 fps HD 1280 x 720: 29.97 fps 640 x 480: 29.97 fps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan