Canon PowerShot PS-SX60

Sebelum PPN:
Rp5.600.000
Spesifikasi
ColorBlack
TypeCompact digital still camera with built-in flash, 65x Optical, 4x Digital and 260x Combined Zoom with Optical Image Stabilizer
Power SupplyBattery Pack NB-10L
Dimension5.02 x 3.65 x 4.50 in. / 127.6 x 92.6 x 114.3 mm
LensTTL Autofocus (Continuous, Servo AF), Manual Focus, 4.0x digital zoom
Effective PixelsApprox. 16.1 Megapixels
Image Sensor1/2.3-inch CMOS
Recording PixelsStill Images: 1) 16:9 - Large: 4608 x 2592; Medium 1: 3264 x 1832; Medium 2: 1920 x 1080; Small: 640 x 360 2) 3:2 - Large: 4608 x 3072; Medium 1: 3264 x 2176; Medium 2: 2048 x 1368; Small: 640 x 424 3) 4:3 - Large: 4608 x 3456; Medium 1: 3264 x 2448; Medium 2: 2048 x 1536; Small: 640 x 480 4) 1:1 - Large: 3456 x 3456; Medium 1: 2448 x 2448; Medium 2: 1536 x 1536; Small: 480 x 480 5) 4:5 - Large: 2768 x 3456; Medium 1: 1952 x 2448; Medium 2: 1232 x 1536; Small: 384 x 480Videos: Full HD 1920 x 1080: 60 fps/ 30 fps Full HD iFrame Movie HD 1920 x 1080: 30 fps HD 1280 x 720: 30 fps 640 x 480: 30 fps Super Slow Motion Movie 640 x 480: 120 fps Super Slow Motion Movie 320 x 240: 240 fps Miniature Effect for Movie 1280 x 720: 6 fps/ 3 fps/ 1.5 fps Miniature Effect for Movie: 640 x 480: 6 fps/ 3 fps/ 1.5 fps Digest Movie: 1280 x 720: 30fps Playback frame rate is 30 fps
Reff CodePS-SX60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan